DESCRIPTION

  • Tub spout outlet has aerated flow

Rohl Caswell™ 7-25/32 in. Wall Mount Tub Spout

RCA2217

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl Bath Suites collection
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
18 gpm
Installation Type
Wall Mount
Length
7-25/32 in
Material
Brass
Spout Reach
7-3/32 in

Starting at
$218.25
EACH
  • QUANTITY