DESCRIPTION

  • All brass trim plate, escutcheons and handles
  • Also available in porcelain lever (LP) & cross (XM) handles
  • Metal lever handles
  • Temperature control includes pre-set safety stop with override
  • Trimplate, volume control lever and temperature control lever

Rohl 7-3/32 in. Thermostatic Trim Valve

RA4909LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Handle Material
Metal
Handle Type
Lever
Height
9-27/32 in
IAPMO Listed
No
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-3/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS