DESCRIPTION

  • 1/2" male NPSM flexible supplies
  • 1/4 turn ceramic valves
  • Brass construction
  • Flow rate: 1.5 gpm
  • Single hole installation
  • Spoke handles
  • Spout swivels

Rohl Country Kitchen 7-53/64 in. 1-Hole C-Spout Deck Mount Bar Faucet with Double Cross Handle

RA1467XM2

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Country Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
7-53/64 in
Spout Reach
5 in
Spout Type
C-Spout
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$429.83
EACH
  • QUANTITY