8-1/2 in. Wide Mounted Soap Basket in Polished Nickel

You last purchased this on
 
ROHL®

Italian Country Bath 8-1/2 in. Wide Mounted Soap Basket in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Bath 8-1/2 in. Wide Mounted Soap Basket in Polished Nickel

  • Fast #
  • Part #RBSK14PN
  • Item #2304740
  • Manufacturer Part #BSK14PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Depth: 1-1/4"
  • Width: 8-1/2"
  • Includes mounting hardware
  • 4 1/2" projection
  • 8 1/2" wide
  • Projection: 4-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Italian Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-1/2 in
Installation Type:
Wall Mount
Material:
Brass
Width:
8-1/2 in