DESCRIPTION

  • 1/2" female NPT inlet
  • Color/Finish: Polished Chrome
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout reach: 8 3/4"

Rohl Modern™ 8-3/4 in. Wall Mount Tub Spout

RBA125

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Modern™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connections
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Installation Type
Wall Mount
Material
Brass
Size
1/2 in
Spout Reach
8-3/4 in
Spout Type
Non-Diverter

Starting at
$224.91
EACH
  • QUANTITY

DOCUMENTS