DESCRIPTION

  • Metal lever handles
  • Single hole installation
  • Spout swivels

Rohl Country Kitchen 8-37/64 in. 1-Hole Deck Mount Bar Faucet with Metal Double Lever Handle

RA1680LM2

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Country Kitchen
Color Finish
Tuscan Brass
Color Finish Category
Brass Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
8-37/64 in
Spout Reach
6-1/2 in
Spout Type
Column
WaterSense Labeled
No

Starting at
$765.53
EACH
  • QUANTITY