DESCRIPTION

  • All hardware required for installation included
  • Finish will resist rusting and corrosion through everyday use

Rohl Matheson™ 8-5/8 in. Wall Mount Tub Spout

RML2017

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Rohl Bath Suites Collection
Collection
Matheson™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
18 gpm
Installation Type
Wall Mount
Length
8-5/8 in
Material
Brass
Spout Reach
8 in
WaterSense Labeled
No

Starting at
$234.91
EACH
  • QUANTITY