8-7/16 in. Wall Mount Shower Arm in Polished Nickel

You last purchased this on
 
ROHL®

Shower 8-7/16 in. Wall Mount Shower Arm in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Shower 8-7/16 in. Wall Mount Shower Arm in Polished Nickel

  • Fast #
  • Part #R14408PN
  • Item #2305245
  • Manufacturer Part #1440/8PN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes sliding escutcheon
  • Inlet: 1/2" male
  • Length: 8"
  • R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve
  • Modern style escutcheon available, order ROS0006, not available in Old Iron
  • Outlet: 1/2" male
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Shower
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
9-3/8 in
Diameter:
2-3/16 in
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Faucet Connection:
Male
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Less Handles
Height:
2-3/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
9-3/8 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Number of Handles:
No Handle
Pressure - Maximum:
75 psi
Product Type:
Shower Arm
Schedule Class:
77.5
Shower Arm Reach:
8-7/16 in
Spout Reach:
9-3/8 in
Spout Type:
Angled
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1 lb
Width:
2-3/16 in