DESCRIPTION

  • Flow rate: 8 gpm at 60 psi
  • Hose length: 39-3/8"
  • Polished Chrome
  • Porcelain lever handles
  • Spout reach: 6-33/64"

Rohl Verona™ 8 gpm Tub Filler with Triple Lever Handle

RA2701LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
5-29/32 in
Collection
Verona™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
6-33/64 in
Trim Only
No
WaterSense Labeled
No

Starting at
$1056.25
EACH
  • QUANTITY

DOCUMENTS