DESCRIPTION

  • Center to center: 5-29/32"
  • Flexible hose length: 39-3/8"
  • Floor legs cannot be cut down
  • Floor mount exposed 2 handle tub filler with cradle and single-function brass hand shower with metal insert
  • Flow rate: 8 gpm at 60 psi
  • Maximum male stub out: 9/16" for floor legs
  • Not eccentric - fixed center-to-center measurement
  • Spout reach: 11-5/16"

Rohl Verona™ 8 gpm Tub Filler with Triple Lever Handle

RAKIT2701LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
5-29/32 in
Collection
Verona™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Spout Height
29-3/8 in
Spout Reach
6-1/8 in
Spout Type
Tub
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS