DESCRIPTION

  • 3/4" NPSM connection
  • 8" round spray face
  • Flow rate: 2.0 gpm
  • Solid brass construction, exposed pop-up drain without overflow
  • Spray setting: rainfall

Rohl Perrin & Rowe® 2 gpm Showerhead

RU5205

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
NPSM
Fitting Size 1
3/4 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Material
Brass
Showerhead Function
Single
Size
3/4 in
Spray Type
Rain
WaterSense Labeled
No

Starting at
$401.51
EACH
  • QUANTITY