DESCRIPTION

  • Brass construction
  • Connection: 1/2" female
  • Flow rate: 2 gpm
  • Includes cleaning wrench
  • Three-function spray patterns: rain, mist, and massage

Rohl Rodello 2 gpm 1-Function Showerhead

R10758

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Rodello
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
8 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Length
3-3/16 in
Material
Brass
Showerhead Function
Single
WaterSense Labeled
No

Starting at
$433.16
EACH
  • QUANTITY