9-3/8 in. Shower Arm in Matte Black
9-3/8 in. Shower Arm in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Modern style round escutcheon available, order ROS0006
- Up to 5 functions
- Rough valve sold separately - Order R1051BV 1/2" thermostatic 1 function rough valve
- Order R1052BD 1/2" thermostatic 2 function rough valve
- Order R1053BD 1/2" thermostatic 3 function rough valve
- Order R1055BD 1/2" thermostatic 5 function rough valve
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-3/8 in
- Material:
- Brass
- Shower Arm Reach:
- 8-7/16 in