9-3/8 in. Wall-Mount Shower Arm Tuscan Brass
9-3/8 in. Wall-Mount Shower Arm Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes sliding escutcheon
- Inlet: 1/2" male
- Length: 8"
- R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve
- Modern style escutcheon available, order ROS0006, not available in Old Iron
- Outlet: 1/2" male
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 9-3/8 in
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8-7/16 in
- Material:
- Brass
- Shower Arm Reach:
- 8-7/16 in
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in