DESCRIPTION

Rohl Perrin & Rowe® Bath 9 in. Wall Mount Spare Toilet Tissue Holder

RU6947

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe® Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9 in
Material
Brass
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$203.26
EACH
  • QUANTITY