Two Handle Bathroom Sink Faucet in Tuscan Brass
Acqui Two Handle Bathroom Sink Faucet in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Spout reach: 8-1/2" with 1/2" female inlet
- Quarter-turn ceramic disc control cartridges
- Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
- 1/2" NPT for hot and cold
- Fixed spout
- Flow rate: 1.2 gpm
- Connections: 1/2" NPT for hot and cold
- 1.2 GPM
- Matching tub filler A1404 and A1414
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Acqui
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Center Size:
- 8 in - 10 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes