Acqui 9 gpm 4-Hole Roman Tub Faucet with Double Lever Handle in Polished Nickel

Part #RA1404LCPN  |  Item #1611320  |  Manufacturer Part #A1404LCPN

$1,796.25 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fixed spout
  • Quarter-turn ceramic disc control cartridges
  • Cutouts: 4 x 1-5/16"
  • 3/4" male NPT inlet
  • Spout height: 7-33/64"
  • Single-function brass hand shower with metal insert
  • Hose length: 6-1/2'
  • Flow rate: 9 gpm at 60 psi
  • Matching lavatory faucet A1409
  • 9 GPM at 60 PSI

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 16 in

Collection: Acqui

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Height: 7-33/64 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 9 gpm

Handle Material: Crystal

Handle Type: Lever

Height: 7-33/64 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 3-21/32 in

Spout Type: Column

Trim Only: No

Tub Spout Reach: 9-11/16 in

WaterSense Labeled: No