9 gpm 4-Hole Roman Tub Faucet with Double Lever Handle in Tuscan Brass
Eclissi™ 9 gpm 4-Hole Roman Tub Faucet with Double Lever Handle in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc control cartridges
- Cutouts: 4 x 1-5/16"
- Fixed spout
- Flow rate: 9 gpm at 60 psi
- Single-function brass hand shower with metal insert
- Hose length: 6-1/2'
- Spout height: 7-33/64"
- 3/4" male NPT inlet
- 9 GPM at 60 PSI
- Matching lavatory faucet A1409
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Quarter Turn Ceramic
- Collection:
- Eclissi™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Center Size:
- 16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-33/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 17 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Crystal
- Handle Type:
- Lever
- Height:
- 7-33/64 in
- Hose Length:
- 78-47/64 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 3-21/32 in
- Spout Reach:
- 9-7/8 in
- Spout Type:
- Column
- Trim Only:
- No
- Tub Spout Reach:
- 9-11/16 in
- WaterSense Labeled:
- No