Robe Hook in Inca Brass
Acqui Robe Hook in Inca Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Optimize space with this double hook for multiple robe/towel storage
- Solid metal die cast construction
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-9/16 in
- Base Plate Width:
- 2-9/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Acqui
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Depth:
- 3-1/2 in
- Diameter:
- 2-9/16 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-5/32 in
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-1/2 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438182790
- Width:
- 5-5/32 in