Acqui Single Handle Cross Water Filter Faucet in Polished Chrome

Part #RAKIT1435XMAPC2  |  Item #4054805  |  Manufacturer Part #AKIT1435XMAPC-2

$830.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Solid brass with porcelain handle accent
  • Swivel spout reach: 6-13/64"
  • Spout height: 9-5/16"
  • Ceramic disc control cartridges
  • Filtered water flow rate: .5 gpm at 45 psi
  • Hole cutout: 1-3/8"
  • Not suitable for R.O. systems or instant hot systems
  • Faucet made in Italy and filter made in Switzerland
  • Faucet made in Italy. Filter made in Switzerland.

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Acqui

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 1/4 in

Faucet Height: 9-5/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 0.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

High Pressure: 45

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-5/16 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Spout Height: 7-13/64 in

Spout Reach: 6-13/64 in

Spout Type: Column, Swivel

Style: Classic;Traditional

UL Listed: No

WaterSense Labeled: Yes