Acqui® Single Handle Kitchen Faucet in Polished Nickel

Part #RA360811LMWSPN2  |  Item #3881198  |  Manufacturer Part #A3608/11LMWSPN-2

$904.50 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • Ceramic disc single lever cartridges
  • Spout reach: 11"
  • Swivel spout
  • Insulated brass side spray with serviceable cartridge
  • Brass construction
  • Flow rate: 1.5 gpm
  • Two hole installation
  • Maximum installation depth on deck: 2-11/64"
  • 4" deep deck extension kit, order part # C7555EXT

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Acqui®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection Size: 3/8 in

Faucet Height: 10-25/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Length: 59 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-11/64 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Product Type: Faucet

Side Spray: Yes

Spout Height: 7-29/32 in

Spout Reach: 11 in

Spout Swivel: 100°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No