Single Handle Lever Floor Mount Filler in Polished Nickel

You last purchased this on
 
ROHL®

Eclissi™ Single Handle Lever Floor Mount Filler in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Eclissi™ Single Handle Lever Floor Mount Filler in Polished Nickel

  • Fast #
  • Part #RT1587LMPNTO
  • Item #7922554
  • Manufacturer Part #T1587LMPN/TO
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8.2 GPM
  • 1/2" female NPT inlet
  • 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
  • Remote thermostatic valve may be needed; verify local code requirements
  • Rough valve sold separately - Order R922390000 floor rough valve
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Eclissi™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
No
Faucet Connection:
Female
Faucet Connection Size:
9/16 in
Faucet Height:
42-11/16 in
Faucet Material:
Brass
Faucet Mount:
Floor Mount, Freestanding
Faucet Type:
Tub Filler with Handshower
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
8.2 gpm
GSA Approved:
No
Hand Shower Flow Rate:
2 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
59 in
IAPMO Listed -:
No
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - High:
60
Spout Height:
9-59/64 in
Spout Reach:
10-7/25 in
Spout Type:
Straight
Style:
Classic;Contemporary;Traditional
Trim Only:
No
Tub Spout Reach:
10-9/32 in
UL Listed:
No
WaterSense Labeled:
No