ROHL®

Acqui Two Handle Bathroom Sink Faucet in Polished Chrome

Part #RA1418XM2  |  Manufacturer Part #A1418XMAPC-2

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Brass construction
  • Center-to-center: 8" (± 5/16")
  • Swivel spout reach: 6-5/16"
  • Flow rate: 1.2 gpm
  • Brass construction
  • 1.2 GPM
  • Matching tub filler A1404 and A1414
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Acqui

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 or 4 Hole

Spout Height: 4 in

Spout Reach: 6-5/16 in

Spout Swivel: 180°

Spout Type: Column

Trim Only: No

WaterSense Labeled: Yes