Two Handle Bridge Kitchen Faucet with Side Spray in Italian Brass
Acqui Two Handle Bridge Kitchen Faucet with Side Spray in Italian Brass
Frequently Purchased Together
Product Details
- Flow rate of 1.5 GPM/5.69 LPM at 60 PSI for effective cleaning while optimizing water usage
- Matching Bar/Food Prep kitchen faucet is available
- Add elegance and old world charm with a wall mount bridge kitchen faucet
- Sidespray allows for greater sink accessibility
- 4-hole installation
- Ceramic disc cartridge for durability and long-lasting performance
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Acqui
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 180°
- Spray Type:
- Spray
- Supply Lines Included:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- Yes