Two Handle Bridge Kitchen Faucet with Side Spray in Tuscan Brass

You last purchased this on
 
ROHL®

Acqui Two Handle Bridge Kitchen Faucet with Side Spray in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Acqui Two Handle Bridge Kitchen Faucet with Side Spray in Tuscan Brass

  • Fast #
  • Part #RA1458LMWSTCB2
  • Item #3882364
  • Manufacturer Part #A1458LMWSTCB-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flow rate of 1.5 GPM/5.69 LPM at 60 PSI for effective cleaning while optimizing water usage
  • Matching Bar/Food Prep kitchen faucet is available
  • Add elegance and old world charm with a wall mount bridge kitchen faucet
  • Sidespray allows for greater sink accessibility
  • 4-hole installation
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Acqui
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Type:
Lever
Hose Length:
59 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
6-5/8 in
Spout Reach:
8-55/64 in
Spout Swivel:
180°
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
Yes