Two Handle Bridge Kitchen Faucet with Side Spray in Tuscan Brass

You last purchased this on
 
ROHL®

Acqui Two Handle Bridge Kitchen Faucet with Side Spray in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Acqui Two Handle Bridge Kitchen Faucet with Side Spray in Tuscan Brass

  • Fast #
  • Part #RA1458XMWSTCB2
  • Item #3881611
  • Manufacturer Part #A1458XMWSTCB-2
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spout height: 9-1/4"
  • Spout reach: 8-55/64"
  • Quarter-turn ceramic valves
  • Insulated brass side-spray with serviceable cartridge for easy maintenance
  • Brass construction
  • Maximum installation depth on deck: 2-1/8"
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Four-hole installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Acqui
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Cross
Hose Length:
59 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
6-5/8 in
Spout Reach:
8-55/64 in
Supply Lines Included:
No
UL Listed:
No