Acqui Two Handle Kitchen Faucet in Inca Brass

Part #RA1679LMWSIB2  |  Item #3881410  |  Manufacturer Part #A1679LMWSIB-2

$1,001.25 EACH
(Pricing is for Inca Brass)

Color/Finish: Inca Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • Column spout height: 11-29/64"
  • Spout reach: 9"
  • Ceramic disc control cartridges
  • 4" deep deck extension kit, order part # C7555EXT
  • Hole cutouts: 2 x 1-3/8"
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Brass construction
  • Maximum installation depth on deck: 2-1/8"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Acqui

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 11-29/64 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-11/64 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Product Type: Faucet

Side Spray: Yes

Spout Height: 8-37/64 in

Spout Reach: 8-55/64 in

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 8-21/32 in