DESCRIPTION
- Rohl Country adaptor for volume control valve to install trim sets for Country Bath, Vincent, Palladian and Lombardia
SPECIFICATIONS
- ADA Compliant
- No
- Brand Model Compatibility
- Rohl A4911BO Country Bath Faucets
- CARB OTC LEED Compliant
- No
- Collection
- Country Bath
- Color Finish
- White
- Color Finish Category
- Whites
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Plastic
- NSF Certified
- No
- Valve Type
- Lavatory Rough-In Valves
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday