• Cart

DESCRIPTION

  • Button and escutcheon adhered to base
  • Does not come with control box, button only
  • Escutcheon and button made of brass
  • Includes ROHL branding on top of button
  • Includes transmitter button with escutcheon, base and fastening nut
  • Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
  • Remote on/off air switch button for activating continuous feed waste disposals

Rohl Allia Air Activated Switch Button Only

RAS525

Color/Finish

 

SPECIFICATIONS

Collection
Allia
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
2-4/5 in
Material
Brass
Width
1-4/5 in

Starting at
$123.29
EACH
  • QUANTITY

DOCUMENTS