DESCRIPTION

  • Brass construction
  • Button and escutcheon adhered to base
  • Includes 60" flexible tubing
  • Includes mounting hardware for control box
  • Includes transmitter button with escutcheon, base and fastening nut
  • Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
  • Plug-in installation of control box
  • Remote on/off air switch button

Rohl Allia Air Activated Switch Button with Control Box for Waste Disposal

RAS450

Color Finish

 

SPECIFICATIONS

Collection
Allia
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$226.58
EACH
  • QUANTITY

DOCUMENTS