DESCRIPTION

  • Remote on/off air switch button
  • Includes transmitter button with escutcheon, base and fastening nut
  • Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
  • Escutcheon and button made of brass
  • Includes mounting hardware for control box
  • Includes 60" flexible tubing
  • Button and escutcheon adhered to base
  • Plug-in installation of control box
  • Plug-in installation of control box

ROHL® Allia Air Activated Switch Button with Control Box for Waste Disposal in Polished Nickel

RAS550PN

Manufacturer Part #: AS550PN

Color/Finish

 

SPECIFICATIONS

Collection
Allia
Depth
2 in
Height
2-11/25 in
UL Listed
No
Width
4-5/16 in

Print