Air Gap in Polished Chrome

You last purchased this on
 
ROHL®

Luxury® Air Gap in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Luxury® Air Gap in Polished Chrome

  • Fast #
  • Part #RAG700APC
  • Item #4322602
  • Manufacturer Part #AG700APC
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Body is made of heat-resistant polypropylene
  • Cutout: 1-3/8"
  • Cap made of brass
  • Includes ROHL branding on top of air gap
  • 1 3/8" cutout
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Luxury®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
GSA Approved:
No
Height:
3-1/32 in
IAPMO Listed -:
No
Material:
Brass, Plastic
Material Type:
Polypropylene
Width:
2-1/8 in