24 x 18-1/2 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in Matte Black

You last purchased this on
 
ROHL®

Wellsford™ 24 x 18-1/2 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Wellsford™ 24 x 18-1/2 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in Matte Black

  • Fast #
  • Part #R634763
  • Item #4108314
  • Manufacturer Part #6347-63
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single bowl: 10" deep
  • Offset drain placement
  • Standard 3-1/2" drain opening
  • QN25UM Undermount Kit available, see below
  • Sink measures 24"W x 18 1/2"D x 11"H
  • Recommend undermount only
  • QN25UM Undermount Kit available
  • Includes “ALLIA PARIS”? badge
  • Weight 61 lbs.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Wellsford™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overall Width:
20-13/32 in
Shape:
Round
Sink Bowl Size:
21 in x 15-1/2 in x 10 in
Sink Depth:
11 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Width:
18-1/2 in