24 x 18-1/2 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in Pergame

You last purchased this on
 
ROHL®

Allia 24 x 18-1/2 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in Pergame

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Allia 24 x 18-1/2 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in Pergame

  • Fast #
  • Part #R634768
  • Item #3065611
  • Manufacturer Part #6347-68
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pergame Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl: 10" deep
  • Offset drain placement
  • Standard 3-1/2" drain opening
  • QN25UM Undermount Kit available, see below
  • Sink measures 24"W x 18 1/2"D x 11"H
  • No faucet drilling
  • QN25UM Undermount Kit available
  • Includes “ALLIA PARIS”? badge
  • Weight 61 lbs.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Allia
Color Finish Category:
Neutrals
Color Finish Name:
Pergame
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Length:
24 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-1/2 in x 10 in
Sink Depth:
11 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Width:
18-1/2 in