14-5/8 x 29-1/8 in. Vinyl Grid
Allia 14-5/8 x 29-1/8 in. Vinyl Grid
Frequently Purchased Together
Product Details
Product Details
- Since 1892, Allia™ fine fireclay sinks have been crafted in Limoges, the region celebrated for exemplary porcelain. It is in this part of France where clay is remarkably durable and richly lustrous.
- Each Allia sink is covered with a thick layer of luminous glaze, which fuses with the clay to provide an extremely strong surface combined with a resplendent sheen. Impervious to stains and chips, Allia sinks are as easy to maintain as they are beautiful to behold. Our range of shapes and styles give pure functionality a high-gloss tone.
- Specially designed to fit only 6497 Allia bar/food prep or kitchen sink
- Biscuit coordinates with Pergame Sink
- Purchase with confidence knowing that the product is covered by a 1-year Limited Warranty
- If undermount, sink bowl must be completely exposed for grid to fit properly
Specifications
- Brand Model Compatibility:
- 6497
- CARB OTC LEED Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-5/8 in
- Diameter:
- 5 in
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 14-5/8 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 14-5/8 in x 29-1/8 in
- Weight:
- 7 lb
- Width:
- 29-1/8 in