ROHL®
Allia 15-1/8 in. Wire Sink Grid in White
Part #RWSG3719WH | Item #3882548 | Manufacturer Part #WSG3719WH
Product Details
- Specially designed to fit RC3719 Shaws kitchen sink both left and right bowls
- Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Vinyl coating on White and Biscuit
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Stainless Steel construction
Documents
Specifications
Brand Model Compatibility: RC3719 Sink
CARB OTC LEED Compliant: No
Collection: Allia
Color Finish: White
Color Finish Category: Whites
GSA Approved: No
Height: 1-3/8 in
IAPMO Listed: No
Length: 15-1/8 in
Material: Stainless Steel
Product Type: Sink Grid
Thickness: 1-3/8 in
Width: 15-1/8 in