33 x 22 in. No Hole Fireclay Double Bowl Undermount Kitchen Sink in Matte Black
Allia 33 x 22 in. No Hole Fireclay Double Bowl Undermount Kitchen Sink in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rear drain placement
- Extra deep bowls: 10" deep large bowl and 8" deep small bowl
- Standard 3-1/2" diameter US drain openings
- QN25UM Undermount Kit available.
- Stain and thermal shock resistant
- True undermount sink
- Acid, alkali and abrasion resistant
- QN25UM Undermount Kit available
- Includes “ALLIA PARIS” badge
- Weight 98 lbs.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10-3/4 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Connection Size:
- 1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 33 in
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Handles:
- No Handle
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 11-1/8 in x 16-1/4 in x 8 in
- Sink Bowl Size, Left:
- 18-3/4 in x 18-1/4 in x 10 in
- Sink Bowl Size, Right:
- 18-1/4 in x 18-3/4 in x 10 in
- Sink Depth:
- 10-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 35 in
- Width:
- 22 in