1-13/16 in. Air Switch in Polished Chrome

You last purchased this on
 
ROHL®

Luxury 1-13/16 in. Air Switch in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Luxury 1-13/16 in. Air Switch in Polished Chrome

  • Fast #
  • Part #RAS525APC
  • Item #4322541
  • Manufacturer Part #AS525APC
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes transmitter button with escutcheon, base and fastening nut
  • Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
  • Remote on/off air switch button for activating continuous feed waste disposals
  • Includes ROHL branding on top of button
  • Button and escutcheon adhered to base
  • Does not come with control box, button only
  • Escutcheon and button made of brass
  • Requires Certification

Specifications

Application:
Waste Disposal
CARB OTC LEED Compliant:
No
Collection:
Luxury
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-13/16 in
GSA Approved:
No
Height:
2-7/8 in
IAPMO Listed -:
No
Material:
Brass
Product Type:
Air Switch
UL Listed:
No