Brass Disposer Flange in English Brass
Brass Disposer Flange in English Brass
Frequently Purchased Together
Product Details
- Fits standard 3-1/2" diameter US drain openings
- Brass construction
- Not compatible with Waste King
- Not recommended for use with Shaws sinks due to thickness of sink
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Specifications
- Brand Model Compatibility:
- ISE Disposals Sears, KitchenAid and Whirlpool
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- English Brass
- Diameter:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange
- UL Listed:
- No