Wall Mount Basin in White

You last purchased this on
 
ROHL®

Allia Wall Mount Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Allia Wall Mount Basin in White

  • Fast #
  • Part #R109000
  • Item #527983
  • Manufacturer Part #1090-00
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bowl depth: 5"
  • One hole faucet drilling
  • Oval basin
  • Vitreous china
  • White
  • Wall mount
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Allia
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Right
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
19-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Depth:
5-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19-3/4 in x 9 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
9 in