18-1/8 x 18-1/8 in. Undermount Fireclay Bar Sink in White

This product has been replaced by

ROHL® White 17-7/8 x 17-1/2 in. Drop-in and Undermount Fireclay Bar Sink
ROHL® 17-7/8 x 17-1/2 in. Drop-in and Undermount Fireclay Bar Sink in White
Manufacturer Part #5927-00
You last purchased this on
 
ROHL®

Allia 18-1/8 x 18-1/8 in. Undermount Fireclay Bar Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® White 17-7/8 x 17-1/2 in. Drop-in and Undermount Fireclay Bar Sink
ROHL® 17-7/8 x 17-1/2 in. Drop-in and Undermount Fireclay Bar Sink in White
Manufacturer Part #5927-00
ROHL®

Allia 18-1/8 x 18-1/8 in. Undermount Fireclay Bar Sink in White

  • Fast #
  • Part #R673700
  • Item #1348951
  • Manufacturer Part #6737-00
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet drilling
  • Acid, alkali, abrasion and thermal shock resistant
  • Standard 3-1/2" drain opening
  • Clips not available
  • Acid/alkali/abrasion resistant
  • Stain and thermal shock resistant
  • Internal sink walls are tapered, top of sink internal diameter 14-7/8", bottom of sink internal diameter 13-1/4"
  • Weight 35 lbs.
  • For undermount, can use two QN25UM for improved support
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Allia
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
14-7/8 in x 13-1/4 in x 5-7/8 in
Sink Depth:
7-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-1/8 in x 18-1/8 in