DESCRIPTION

  • Remote on/off air switch button
  • Includes transmitter button with escutcheon, base and fastening nut
  • Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
  • Escutcheon and button made of brass
  • Includes mounting hardware for control box
  • Includes 60" flexible tubing
  • Button and escutcheon adhered to base
  • Plug-in installation of control box
  • Plug-in installation of control box

ROHL® Allia Switch Button Control Box Waste Disposer in Tuscan Bronze

RAS550TCB

Manufacturer Part #: AS550TCB

Color/Finish

Tuscan Bronze

SPECIFICATIONS

Collection
Allia
Height
2-7/16 in
Width
4-5/16 in

Print