13 x 13 in. Plastic and Stainless Steel Grid
Allia 13 x 13 in. Plastic and Stainless Steel Grid
Frequently Purchased Together
Product Details
- Plastic feet included to protect sink bottom
- Vinyl coating on white and biscuit
- Specially designed to fit 5927 Allia bar/food prep or kitchen sink
- Minimizes scratches and wear on the bottom of the sink by creating a raised working surface
- Purchase with confidence knowing that the product is covered by a 1-year limited warranty
- Stainless steel construction
- If undermount, sink bowl must be completely exposed for grid to fit properly
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 5927
- Collection:
- Allia
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Diameter:
- 5 in
- Installation Type:
- Self-rimming/Drop-in
- Length:
- 13 in
- Material:
- Plastic, Stainless Steel
- Product Type:
- Grid
- Shape:
- Square
- Size:
- 13 in x 13 in
- Width:
- 13 in