Allia WIRE SINK GRID RC4019 Large BS

Part #RWSG4019LGBS  |  Item #3546654  |  Manufacturer Part #WSG4019LGBS

$235.50 EACH

Type:

RWSG4019LGBS
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Specially designed to fit RC4019 and RC4018 Shaws kitchen sink large bowl
  • Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
  • Vinyl coating on White and Biscuit
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Stainless Steel construction

Specifications

Collection: Allia

Color Finish: Biscuit

Color Finish Category: Neutrals

Height: 1-3/8 in

Length: 22-7/8 in

Material: Stainless Steel

Product Type: Sink Grid

Type: RWSG4019LGBS

Width: 15-3/8 in