Single Function Hand Shower in Satin Nickel (Shower Hose Sold Separately)
Mantova Single Function Hand Shower in Satin Nickel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Flow rate: 2 gpm
- Serviceable faceplate
- Brass construction
- Old Iron finish only available in 1101/8E
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Mantova
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/8 in
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 9 in
- Pause Control:
- No
- Shape:
- Round
- Showerhead Function:
- Single
- Spray Type:
- Jet
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 2 lb
- Width:
- 3 in