DESCRIPTION

  • Brass construction
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Flow rate: 2 gpm
  • Serviceable faceplate

Rohl Antical Hand Shower

R11008E

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/8 in
Diameter
3 in
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
2 gpm
IAPMO Listed
No
Length
7-13/16 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Spray
Trim Only
No
WaterSense Labeled
No

Starting at
$165.77
EACH
  • QUANTITY