DESCRIPTION

  • Brass construction
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Flow rate: 2 gpm
  • Serviceable faceplate

Rohl Straight Hand Shower

R11018E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-1/8 in
Diameter
3 in
Faucet Connection
Male
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
IAPMO Listed
No
Length
9 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Classic
Trim Only
No
WaterSense Labeled
No

Starting at
$165.77
EACH
  • QUANTITY