Single Function Hand Shower in Italian Brass
Anti-Cal Single Function Hand Shower in Italian Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hand shower face diameter: 3"
- Double spiral brass flexible hose
- Includes slide bar, single function hand shower, 59" flexible metal hose, and wall outlet
- Old Iron finish only available for 1301E
- White RESIN insert on 1300E cross handle and hand-showers, METAL insert on 1301E cross handle and hand-showers
- 3" hand-shower face diameter
- - 1295: Wall outlet
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Anti-Cal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Depth:
- 2-5/6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 21-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 21-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Number of Shelves:
- 2
- Pause Control:
- No
- Showerhead Function:
- Single
- Smart Home Compatibility:
- Google Assistant, SmartThinQ
- WaterSense Labeled:
- Yes