Single Function Hand Shower in Satin Nickel (Shower Hose Sold Separately)
Priya Single Function Hand Shower in Satin Nickel (Shower Hose Sold Separately)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Flow rate: 2 gpm
- Serviceable faceplate
- Brass construction
- Flexible calcium resistant nozzles on spray face
- allow for easy removal of hard water build-up
- Old Iron finish only available in 1101/8E
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Priya
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/8 in
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- No
- Length:
- 9 in
- Overall Width:
- 9-653/1000 in
- Pause Control:
- No
- Shape:
- Semi-circular
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No