This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

ROHL®

Apothecary™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RAP09D3LMPN
  • Item #9764547
  • Manufacturer Part #AP09D3LMPN
3.9 out of 5 Customer Rating
Brand image
ROHL®

Apothecary™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RAP09D3LMPN
  • Item #9764547
  • Manufacturer Part #AP09D3LMPN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All hardware for mounting is included
  • Designed to accommodate three-hole installation from 8" to 16"
  • Includes push drain assembly and leak-free quarter turn ceramic disc cartridges
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 gpm at 60 psi for effective handwashing while optimizing water usage
  • Number of holes required for installation: 3
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Depth
8-1/4 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
5-11/16 in
Flow Rate
1.2 gpm
Height
5-11/16 in
Length
8-1/4 in
Maximum Deck Thickness
1-1/2 in
Number of Pieces
1 Piece
Spout Height
4 in
Spout Reach
6-7/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Apothecary™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
824438612570